
T-Nut, 1/4"-20, 10 PK
Mfr # 19735B
Zoro # G104393883
product price: $10.29
/pk 10, $1.03/eaKey Features
Thread Size
1/4"-20
System of Measurement
Inch
Color
Silver
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19735B
Zoro #
G104393883
UPC #
766565197356
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Item
T-Nut
System of Measurement
Inch
Color
Silver
Thread Direction
Right Hand
Description
Big horn 19735B 1/4 inch t-nut 10 per pack. Manufactured by eagle fastener corp. Made in USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.