Zoro Homepage

83-51/64" H Straddle Stacker, Load Cap. 3000 lb.

  • Mfr # S30-128

  • Zoro # G0356367


product price: $13,304.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Overall Height
83 51/64 in
Overall Length
67 in
Overall Width
58 in
Color
Black, Yellow
Load Capacity
3,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S30-128
Zoro #
G0356367
UPC #
-
Country of Origin
China

Dimensions

Overall Height
83 51/64 in
Overall Length
67 in
Overall Width
58 in
Fork Length
42 in
Lifting Height Max.
128 in
Fork Width
4 in
Rear Caster Dia.
4 in
Front Wheel Dia.
4 in
Lifting Height Min.
1 in
Rear Wheel Dia.
8 in
Front Caster Dia.
4 in
Turning Radius
4 ft 6 in
Lifting Height Range
1 in to 10 ft 8 in
Fork Thickness
1 1/2 in
Overall Height with Forks Raised
164 in
Overall LxWxH
67 in x 58 in x 83 3/4 in
Drive Wheel Diameter
9 in
Axle-Mounted Wheel Width
2 7/8 in
Handle Height
51 in
Minimum Lifting Height
1 in
Base Inside Width
42 in to 50 in
Width Between Forks
22 in
Axle-Mounted Wheel Dia.
4 in
Drive Wheel Width
3 in
Width Across Forks
30 in
Base Outside Width
50 in to 58 in
Maximum Lifting Height
10 ft 8 in
Overall Height with Forks Lowered
83 3/4 in

Description

Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Fixed, Load Capacity 3,000 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 22 in, Width Across Forks 30 in, Minimum Lifting Height 1 in, Maximum Lifting Height 10 ft 8 in, Lifting Height Range 1 in to 10 ft 8 in, Overall Length 67 in, Overall Width 58 in, Overall Height with Forks Lowered 83 3/4 in, Overall Height with Forks Raised 164 in, Base Outside Width 50 in to 58 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.