Shop BIG JOE

Integrated Lithium-Ion Pallet Truck

  • Mfr # LPT45

  • Zoro # G723353602


product price: 
$
8,061.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Charge Time
2.7 hr
Steer Wheel Width
2 19/20 in
Color
Black
Charger Type
On-Board
Minimum Lifting Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPT45
Zoro #
G723353602
UPC #
-
Country of Origin
China

Dimensions

Steer Wheel Width
2 19/20 in
Minimum Lifting Height
3 in
Overall Height
48 in
Width Across Forks
26.9 in
Load Wheel Diameter
3 1/10 in
Fork Length
45 in
Fork Width
7 in
Strokes To Maximum Lift Height
4.9 in
Maximum Lifting Height
8 in
Steer Wheel Diameter
9 in
Wire Rope Length
64 in
Turning Radius
51.9 in
Overall Width
28 in
Fork Thickness
2 1/10 in
Load Wheel Width
3 3/10 in
Width Between Forks
15 in
Overall Length
64 in
Length
64 in

Details

Charge Time
2.7 hr
Item
Pallet Jack
Color
Black
Charger Type
On-Board
Charger Voltage
120V AC
Load Wheel/Tread Material
Polyurethane
Power
1 3/5 kW
Load Capacity
4,500 lb
Battery Type
Integrated Lithium-Ion
Features
24V AC Drive Motor, Battery Discharge Indicator, Ergonomic Handle with Reversing Switch Horn and Dual "Butterfly", Key Switch, Thumb Controls Are Intuitive and Allow for Safe Accurate Operation the Unique Easy Exchange Battery System Functions Like Common Cordless Hand Tools
Weight
705 lb
Battery Voltage
24V
Brake Type
Electromagnetic
Frame Material
Steel
Frame Finish
Powder Coated
Standards
ANSI B56.1; OSHA
Steer Wheel/Tread Material
Polyurethane
Wheel Base
51 in
Handle Type
Ergonomic
Fork Style
Standard
Run Time
4 hr
Travel Speed
3.7 mph
Battery Amp Hours
100 Ah
Operation
Electric

Description

4,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 in, Fork Width 7 in, Width Across Forks 26.9 in, Width Between Forks 15 in, Overall Length 64 in, Overall Width 28 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 3 in, Maximum Lifting Height 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.