This item is Discontinued.

Big Joe Powered Straddle Stacker, Powered, 3,000 lb Load Capacity, Push Button Lift Control PDM

Powered Straddle Stacker, Powered, 3,000 lb Load Capacity, Push Button Lift Control (Discontinued)

  • Mfr # PDM
  • Zoro # G0110711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDM
Zoro #
G0110711
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
79 1/4 in
Overall Length
58 in
Overall Width
50 in
Rear Caster Dia.
10 in
Fork Length
42 in
Fork Width
4 in
Front Wheel Dia.
4 in
Rear Wheel Dia.
10 in
Lifting Height Max.
60 in
Lifting Height Min.
2 in
Fork Thickness
1 1/2 in
Overall Height with Forks Lowered
79 1/4 in
Axle-Mounted Wheel Dia.
4 in
Drive Wheel Width
4 in
Base Inside Width
42 in
Turning Radius
4 ft 10 in
Maximum Lifting Height
5 ft
Lifting Height Range
2 in to 5 ft
Drive Wheel Diameter
10 in
Base Outside Width
50 in
Overall Height with Forks Raised
125 1/4 in
Width Across Forks
6 in to 28 in
Minimum Lifting Height
2 in
Axle-Mounted Wheel Width
4 in
Width Between Forks
0 in to 22 in
Overall LxWxH
58 in x 50 in x 79 1/4 in

Details

Color
Black, Yellow
Load Capacity
3,000 lb
Item
Powered Straddle Stacker
Assembled
Yes
Lift Mechanism
Hydraulic
Lift Mobility
Electric Lift, Electric Push
Base Legs Inside Dim.
42 in
Lift Control
Push Button
Powered By
Battery
Lift Voltage
12V DC
Frame Material
Steel
Load Center
24 in
Voltage
12
Includes
Industrial Battery
Invertible Forks
No
Base Legs Outside Dim.
50 in
Lift Speed Unloaded
26.6 fpm
Lift Speed Loaded
12.8 fpm
Lift Base Style
Fixed Straddle
Base Style
Fixed Straddle
Battery Voltage
DC
Axle-Mounted Wheel Type
Solid
Number of Batteries
2
Battery Type
Sealed Lead Acid
Charger Type
On-Board
Features
Control Arm Coupled Driveline Provides Intuitive And Direct Operator Control, Handle With Reversing Switch, Horn And Wrap Around Hand Guard, Shaft Type Forks Prov
Axle-Mounted Wheel/Tread Material
Rubber
Frame Type
Flat Back
Base Material
Steel
Non-Marking Casters/Wheels
Yes
For Pallet Type
Open
Caster Brake Type
No Caster Brake
Standards
OSHA
Operation
Powered
Frame Finish
Powder Coated
Charger Voltage
12 V DC
Handle Material
Steel
Fork Type
Adjustable
For Surface Type
Concrete
Weight
1,905 lb
Run Time
4 hr
Power Connection Type
Plug In
Charge Time
4 hr
Drive Wheel/Tread Material
Polyurethane
Method of Construction
Bolted
Non-Marking Axle-Mounted Wheels
Yes
Base Type
Fixed Straddle

Description

Powered, Base Type Fixed Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 3,000 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 0 in to 22 in, Width Across Forks 6 in to 28 in, Minimum Lifting Height 2 in, Maximum Lifting Height 5 ft, Lifting Height Range 2 in to 5 ft, Overall Length 58 in, Overall Width 50 in, Overall Height with Forks Lowered 79 1/4 in, Overall Height with Forks Raised 125 1/4 in, Base Outside Width 50 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.