
Big John Products 612011919-S Toilet Support Short Swivel in White (Discontinued)
- Mfr # 612011919-S
- Zoro # G204056640
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
612011919-S
Zoro #
G204056640
UPC #
859494001068
Country of Origin
China
Description
Like our Regular Toilet Support, Our New Short Swivel is made for Height adjustment from 5" to 7.5"Wall-hung china toilet bowls are only rated to support up to 300 lbs. With the toilet support, you can now increase the weight capacity of a wall-mounted toilet to 1,000 lbs., and avoid lawsuits. The support installs in minutes under most manufacturer's wall-mounted toilet, providing additional vertical support. The toilet support helps maintain the ability to clean the floor under wall-mounted fixtures with a specially engineered, extra-wide leg base which can be raised up to 4" off the floor for cleaning access. The toilet support is made of high impact ABS with the carriage and foot made of a chemical and stain resistant flexible PVC that forms to the contour of the toilet. The adjustment threaded rod is made of plated steel. Shown with the Big John Toilet Seat installed on the fixture.
Simple to Install.
Install in minutes.
Discreetly mounts under most wall mounted toilets, providing additional vertical support.
Maintains the cleaning ability of a wall mounted fixture.
Specially engineered leg base can be raised up to 4" for cleaning access.
Swivel made of High Impact ABS, with the Carriage and Foot made of a chemical and stain resistant flexible PVC that forms to the contour of the toilet.
Meets surgical review center of excellence requirements.
Perfect for Hospitals, Nursing Homes, Government Facilities, Stadiums, Airports, Theaters, Office Buildings and virtually every wall mounted toilet.
Height Adjustment From 5 " to 7.5".
Raises the weight capacity of wall hung toilets to over 1000 lbs.
Fulfills Bariatric Center of Excellence Requirement.
Raise the weight capacity of wall-mounted toilets to Over 1,000 POUNDS.
2 sizes: 5 - 7 1/2 Inches with Swivel Cap.
7 1/2 - 14 Inches with Fixed Cap.
Big John 612011919-S Short Swivel Toilet Support For wall Hung Toilets, White Benefits:
Reduces liability from falling toilets, reduces damage from leaking toilets.
Improves image of facility, helps increase bariatric business.
One Stop Shopping.
Don't have to close bathrooms for extended time.
Dimensions: 1"D x 1"W x 5"H.
Big John 612011919-S Short Swivel Toilet Support For wall Hung Toilets, White Benefits:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.