Big John
1 Step, Folding Plastic Step Stand, 700 lb. Load Capacity, Black/White
Mfr # BJSTEP
Zoro # G1227462
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type A14.5
- Base Depth 10 3/4 in
- Bottom Width 13 3/4 in
- Color Black/White
- Material Plastic
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb (SB124P500GP)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- ERICKSON Jar Assortment of Bungey 10", 13", 18", 24", 30", 36" Red/Blue/Green/Yellow (06622)
- CRAMER Step Stool, 350 lb Cap, 15-5/8"x15-5/8"x14", Black (CRA100192)
- COTTERMAN 3 Steps, Steel Step Stand, 500 lb. Load Capacity, Gray (1403N3234A3E10B1C1P1)
- DPI 4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (T445-14)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- FLEMING SUPPLY Fleming Supply Single Step Stool, Indoor/Outdoor Platform, Safety Aid for Cars, Bathtubs and Beds (191843PME)
- COSCO Cosco® Folding 3 Step Stool Ladder, Type 1A (11839GGO)
- VESTIL Adjustable Serrated Step Mate Stand (ASP-36-3)
- Big John Step Stools