Plunger Splash Guard, Plastic, Adjstbl, PK3
Mfr # PSG
Zoro # G0075245
product price: $7.19
/pk 3, $2.40/eaKey Features
Fits Brand
Universal Fit
Size
Adjustable
Material
Plastic
For Use With
Tank Toilets
Fixture Type
Toilets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSG
Zoro #
G0075245
UPC #
859494001136
Country of Origin
United States
Dimensions
Size
Adjustable
Overall Diameter
3 in
Overall Width
14 in
Overall Length
18 in
Details
Fits Brand
Universal Fit
Material
Plastic
For Use With
Tank Toilets
Item
Plunger Splash Guard
Fixture Type
Toilets
Rated Life
Disposable
Color
Clear
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible Brand
Universal
Product Type
Plunger Splash Guard
Description
Plunger Splash Guard, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.