Zoro Homepage

Toilet Seat Without Cover, ABS, Elongated or Round, White

  • Mfr # 4W

  • Zoro # G3639833


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Bowl Shape
Elongated or Round
With Cover / Without Cover
Without Cover
Color
White
Material
ABS
Width
19-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W
Zoro #
G3639833
UPC #
859494001044
Country of Origin
United States

Dimensions

Width
19-1/4"
Seat Height
2 1/2 in
Overall Width
19 3/16 in

Details

For Bowl Shape
Elongated or Round
With Cover / Without Cover
Without Cover
Color
White
Material
ABS
Features
High Traffic, Standard Bolts
Front Type
Open
Hinge Material
Stainless Steel
Bolt to Seat Front
20 1/16 in
Item
Toilet Seat
Hinge Design
Slow Close
Weight Capacity
1,200 lb
Includes Hardware
Hardware Included
Night Light
No
Mounting System Type
Standard Bolts
ADA Compliance
Yes
Antimicrobial
Not Antimicrobial
Type
Oversized
Material of Construction
ABS
Bolt to Seat Front - Maximum
18 5/8 in
ADA Compliant
ADA Compliant
Includes Night Light
Night Light Not Included
Removable Seat
Seat Not Removable

Description

Toilet Seat, For Bowl Shape Elongated or Round, Toilet Seat Type Standard, Front Type Open, Includes Cover Cover Not Included, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close, Seat Height 2 1/2 in, Bolt to Seat Front 20 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.