Shop BIG ROC TOOLS

57BCC410BWB Bicycle Chain In Water Blue 0.5 x 0.12 x 112 L in.

  • Mfr # 57BCC410BWB

  • Zoro # G703894293


product price:  $23.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57BCC410BWB
Zoro #
G703894293
UPC #
729183941756
Country of Origin
China

Description

Features
  • For normal single speed or city bike.
  • Color painted series w/OEM sigma connector.
  • Color - Water Blue.
  • Dimension - 2 L x 6 W x 9 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.