Shop BIG ROC TOOLS
Create Account
57HBHS881MGN BMX Bike Handle Bar Green; 22.2 mm; 6 x 22 in.
Mfr # 57HBHS881MGN
Zoro # G903894000
product price:Â $35.79
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57HBHS881MGN
- Zoro #
- G903894000
- UPC #
- 729183945006
- Country of Origin
- China
Description
Features
- For Bmx Bike.
- Pg - Cr-Mo.
- Width - 580 mm. - Thickness - 1.6T.
- Raise - 100 mm.
- Dia - 22.2 mm.
- Bar Bore - 22.2 mm.
- Back Sweep - 10 Degree.
- Color - Green.
- Dimension - 6 L x 6 W x 22 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.