Shop BIG ROC TOOLS

57SCRC48C21 Single Chain Ring - Green

  • Mfr # 57SCRC48C21

  • Zoro # G203894243


product price:  $65.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57SCRC48C21
Zoro #
G203894243
UPC #
729183943354
Country of Origin
China

Description

Features
  • Single chain ring, 1/8 in. x 48 Teeth
  • With Cnc Round x 170 mm
  • Alloy Crank Gold Polish Anodized
  • Crank andChain Ring with Lasco Logo
  • With 2 Pieces M8 Capless Bolts
  • Cotterless
  • Color - Green
  • Dimension - 12 L x 10 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.