Shop BIG ROC TOOLS
Create Account
57HBM310W Mountain Bike Handle Bar White; Alloy; 22 x 3 in.
Mfr # 57HBM310W
Zoro # G803894223
product price:Â $27.25
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57HBM310W
- Zoro #
- G803894223
- UPC #
- 729183943620
- Country of Origin
- China
Description
Features
- For Mountain Bike.
- Material - Alloy 6061 T6.
- Thickness - 1.8T.
- Clamp - 25.4 mm.
- Width - 580 mm.
- Weight - 230G.
- Color - Paint White.
- Dimension - 22 L x 6 W x 3 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.