Shop BIG ROC TOOLS
Create Account
57PCK745GN Nylon Pedal Set - Green; 100 x 105 mm
Mfr # 57PCK745GN
Zoro # G403893930
product price: $27.35
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57PCK745GN
- Zoro #
- G403893930
- UPC #
- 729183943521
- Country of Origin
- China
Description
Features
- Nylon body bicycle pedal
- Fabricated of steel
- Material - Steel
- Size - 100 x 105 mm
- Axle Size - 9/16 in.
- Color - Green
- No reflectors
- Dimension - 9 L x 6 W x 2 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.