Shop BIG ROC TOOLS

57SATB1102O New BMX Fixie Racer Alloy Handlebar Stem - Orange; 8 x 2 in.

  • Mfr # 57SATB1102O

  • Zoro # G603894041


product price:  $28.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57SATB1102O
Zoro #
G603894041
UPC #
729183943194
Country of Origin
China

Description

Features
  • Alloy bicycle stem
  • Extension - 28.6 x 60 mm.
  • 25.4 Millimeter bar core
  • Color - Orange
  • Dimension - 8 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.