Shop BIG ROC TOOLS

57SYC450P Handle Bar Stem - Purple; 140 mm

  • Mfr # 57SYC450P

  • Zoro # G603894188


product price:  $29.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57SYC450P
Zoro #
G603894188
UPC #
729183942920
Country of Origin
China

Description

Features
  • Alloy handle bar stem for bikes
  • Measures 140 millimeters in length
  • Color - Purple
  • Extension - 21.2 X 40 X 140 mm
  • Dimension - 9 L x 6 W x 2 H in.
  • Bar Core - 22.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.