Shop BIG ROC TOOLS

57TCDSBE Toe Clip Double Strap - Blue; 8 x 2 in.

  • Mfr # 57TCDSBE

  • Zoro # G803894292


product price:  $27.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57TCDSBE
Zoro #
G803894292
UPC #
729183942852
Country of Origin
China

Description

Wellgo double strap toe clip.

Features
  • Durable Pedal strap
  • Color - Blue
  • Dimension - 8 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.