Shop BIG ROC TOOLS

HN150 150Pc Hex Nut With Top Assortment

  • Mfr # HN150

  • Zoro # G503983289


product price:  $19.89
/ea

Key Features

System of Measurement
Metric
Number of Pieces
150
Product Type
Hex Nut
Number of different sizes
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HN150
Zoro #
G503983289
UPC #
729183030801
Country of Origin
China

Dimensions

Number of different sizes
6

Details

Item
Hex Nut Assortment
System of Measurement
Metric
Number of Pieces
150
Product Type
Hex Nut

Description

Contents
  • Hex Nut With Top Assortment.
  • M3 = 30pc.
  • M4 = 30pc.
  • M5 = 30pc.
  • M6 = 30pc.
  • M8 = 20pc.
  • M10 = 10 pieces.
  • Dimension - 1 x 6 x 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.