Shop STANLEY
See all product information
Create Account
Plastic Panel Carrier 14 in. H X 6 in. W X 14.5 in. L
Mfr # 93-301
Zoro # G3849302
product price:
$
13.15
/ea
Key Features
Length (In.)
14.500 in
Width (In.)
6.500 in
Height
2.900 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93-301
- Zoro #
- G3849302
- UPC #
- 76174933017
- Country of Origin
- United States
Dimensions
- Length (In.)
- 14.500 in
- Width (In.)
- 6.500 in
- Height
- 2.900 in
Description
Stanley Panel Carry is designed to make it easy to hand-carry flat panels of wood and other materials. Its angled handles keep hands away from the panel for comfort. The panel carry is a high-visibility yellow.
- • 14 inch handle for extra reach
- • Better balance and control
- • Better visibility while carrying
- • Angled handle keeps hands away from panel for comfort
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.