This item is Discontinued.

Big Stretch Caulk, 10.5 oz, Cartridge, Ironstone, Water Base 10020

Caulk, 10.5 oz, Cartridge, Ironstone, Water Base (Discontinued)

  • Mfr # 10020
  • Zoro # G500464781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020
Zoro #
G500464781
UPC #
31525100203
Country of Origin
United States

Dimensions

Size
10.5 oz

Details

Item
Caulk
Adhesive Grouping
Caulk
Color
Ironstone
Sealant Base
Water
Sealant Container
Cartridge

Description

Big Stretch is a high-performance water-based elastomeric sealant with powerful adhesion and superior elasticity. It spans gaps up to 2 inch wide and stretches up to 500% of original joint size without cracking. Big Stretch won’t crack it just stretches. Stays soft and elastic over time for a years-long lasting seal. Sticks even to difficult surfaces. Compatible with a wide variety of building materials including difficult ones like vinyl windows and siding. No need to search for a product specific to every different surface. Professional looking results every time: The smooth formula is easy to apply even for a novice. Paintable Paint adheres like a pro so go ahead and paint your wall bright blue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.