This item is Discontinued.

Big Stretch Caulk, 10.5 oz, Cartridge, Pine Green, Water Base, 12 PK 10024

Caulk, 10.5 oz, Cartridge, Pine Green, Water Base, 12 PK (Discontinued)

  • Mfr # 10024
  • Zoro # G7047163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024
Zoro #
G7047163
UPC #
31525100241
Country of Origin
United States

Dimensions

Size
10.5 oz

Details

Item
Caulk
Color
Pine Green
Adhesive Grouping
Caulk
Sealant Base
Water
Sealant Color Family
Greens
Sealant Container
Cartridge

Description

A water-clean-up caulk that can span gaps up to 2" wide and stretch and compress with joint movement. Skins quickly for better rain-resistance and to prevent dirt pickup. It can be painted over with latex and oil-based paints and stains. Lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.