This item is Discontinued.

Big Timber Lag Screw, #14, 8 in, Hex Hex Drive, 25 PK BL148-25

Lag Screw, #14, 8 in, Hex Hex Drive, 25 PK (Discontinued)

  • Mfr # BL148-25
  • Zoro # G905310072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL148-25
Zoro #
G905310072
UPC #
809486168125
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
8 in

Details

System of Measurement
Inch
Drive
Hex
Item
Lag Screw
Head Style
Hex

Description

At Big Timber construction fasteners we believe that using the right tool will make or break your project's outcome. We have the right piece to make any of your projects a success whether the job is big or small.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.