Steep Tea, Oolong and Jasmine Green, 0.06 oz Tea Bag, 20PK

  • Mfr # RCB17714

  • Zoro # G515509033


product price:Ā  $7.59
/pk 20, $0.38/ea

Key Features

Beverage Package Style
Tea Bag
Standards
Ethical Tea Partnership
Beverage Type
Oolong/Green Tea
Size
Single Serving
Non-GMO
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCB17714
Zoro #
G515509033
UPC #
-
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Beverage Package Style
Tea Bag
Beverage Flavor
Oolong & Jasmine Green
Standards
Ethical Tea Partnership
Beverage Type
Oolong/Green Tea
Non-GMO
Yes
Item
Tea Bags

Description

Don't settle for boring tea-Bigelow steep teas creatively blend exotic, on-trend ingredients in unexpected and uniquely flavorful ways. All natural, organic teas. Non GMO. Part of a fair trade, ethical tea partnership.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.