This item is Discontinued.

Biggies Biggies; Inc. WW-CLT-120 Window Well Scenes - Coastlight-120 WW-CLT-120

Biggies; Inc. WW-CLT-120 Window Well Scenes - Coastlight-120 (Discontinued)

  • Mfr # WW-CLT-120
  • Zoro # G503756807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW-CLT-120
Zoro #
G503756807
UPC #
851105003744
Country of Origin
China

Description

Bring a view to your basement! Begin or complete your basement remodeling or decorating project by transforming your ugly window well into a beautiful scene. Bounce daylight into your light-starved basement. Complete kit contains:Hook & Loop fasteners; easy-to-follow installation instructions. Easy to install on the curve of any window well.No special tools needed. Dimensions: 120" long (wide) X 60" high; cut to fit any window well or wall. Printed with UV inks on durable plastic that is resistant to water, weather, and sun. Make a scene in your basement!
  • Length: 60
  • Width: 120
  • Height: 0.06
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.