Shop BIGSO
See all product information
Create Account
Birger 2-Drawer Canvas Fiberboard Easy Pull Handle Box, Black, 3PK
- Mfr # 9431C6849LEA648
- Zoro # G024798126
product price:Â
$
31.99
/pk of 3, $10.66/ea
Key Features
Outside Length
13.1 in
Outside Width
10 in
Outside Height
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9431C6849LEA648
- Zoro #
- G024798126
- UPC #
- 841411108103
- Country of Origin
- Lithuania
- Item
- Bigso Birger 2-Drawer Canvas Fiberboard Easy Pull Handle Box | Black
Dimensions
- Outside Length
- 13.1 in
- Outside Width
- 10 in
- Outside Height
- 5.7 in
Description
Bigso Birger 2-Drawer Canvas Fiberboard Easy Pull Handle Box, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.