Shop BIGSO
See all product information
Create Account
Lovisa Fiberboard Label Frame 12 File Storage Box, Splash Gold, 6PK
- Mfr # 680187762
- Zoro # G824798067
product price:Â
$
29.99
/pk of 6, $5.00/ea
Key Features
Outside Height
3.7 in
Outside Length
13 in
Outside Width
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680187762
- Zoro #
- G824798067
- UPC #
- 841411119062
- Country of Origin
- Lithuania
- Item
- Bigso Lovisa Fiberboard Label Frame 12 File Storage Box | Splash Gold
Dimensions
- Outside Height
- 3.7 in
- Outside Length
- 13 in
- Outside Width
- 9.4 in
Description
Bigso Lovisa Fiberboard Label Frame 12 File Storage Box, Splash Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.