Shop BIGSO
See all product information
Create Account
Birger 2 Drawers Cream C13, 3PK
- Mfr # AE465 CRM
- Zoro # G524798091
product price:Â
$
31.99
/pk of 3, $10.66/ea
Key Features
Depth
10 in
Outside Length
5.7 in
Width
13.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE465 CRM
- Zoro #
- G524798091
- UPC #
- 841411118867
- Country of Origin
- Lithuania
- Item
- Bigso Birger 2 Drawers Cream C13
Dimensions
- Depth
- 10 in
- Outside Length
- 5.7 in
- Width
- 13.2 in
Description
Bigso Birger 2 Drawers Cream C13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.