Shop BIGSO
See all product information
Create Account
Ingrid 3-Drawer Fiberboard Desk Organizer, 8.1 x 6.3 x 9.9 in, Blue, 4PK
- Mfr # 973156933
- Zoro # G524798077
product price:Â
$
28.99
/pk of 4, $7.25/ea
Key Features
Depth
8.1 in
Width
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 973156933
- Zoro #
- G524798077
- UPC #
- 841411107397
- Country of Origin
- Lithuania
- Item
- Bigso Ingrid 3-Drawer Fiberboard Desk Organizer, 8.1 x 6.3 x 9.9 in, Blue
Dimensions
- Depth
- 8.1 in
- Length
- 6.3 in
- Width
- 9.9 in
Description
Bigso Ingrid 3-Drawer Fiberboard Desk Organizer, 8.1 x 6.3 x 9.9 in, Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.