Shop BIGSO
See all product information
Create Account
LOGAN K.D. BOX DARK GREY 456, 8PK
- Mfr # 990145633LEA000
- Zoro # G624798182
product price:Â
$
23.99
/pk of 8, $3.00/ea
Key Features
Overall Height
1 in
Overall Width
12 in
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 990145633LEA000
- Zoro #
- G624798182
- UPC #
- 841411113657
- Country of Origin
- Lithuania
- Item
- Logan K.D. Box Dark Grey 456
Dimensions
- Overall Height
- 1 in
- Overall Width
- 12 in
- Overall Length
- 12 in
Description
LOGAN K.D. BOX DARK GREY 456
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.