Oskar Fiberboard Label Frame Document Letter Box, Melange Beige, 5PK
- Mfr # 945189041
- Zoro # G024798157
product price:Â
$
21.99
/pk of 5, $4.40/ea
Key Features
Width
10.2 in
Depth
3.4 in
Outside Length
13.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 945189041
- Zoro #
- G024798157
- UPC #
- 841411118966
- Country of Origin
- Lithuania
- Item
- Bigso Oskar Fiberboard Label Frame Document Letter Box | Melange Beige
Dimensions
- Width
- 10.2 in
- Depth
- 3.4 in
- Outside Length
- 13.8 in
Description
Bigso Oskar Fiberboard Label Frame Document Letter Box, Melange Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.