Shop BIGSO
See all product information
Create Account
Ringo Fiberboard 3-Ring Binder Organizer 1-inch Ring, 11 x 11.8 x 1 in, Dark Grey, 8PK
- Mfr # 788145601
- Zoro # G224798179
product price:Â
$
18.99
/pk of 8, $2.37/ea
Key Features
Depth
1.7 in
Length
11.8 in
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 788145601
- Zoro #
- G224798179
- UPC #
- 841411102583
- Country of Origin
- Lithuania
- Item
- Bigso Ringo Fiberboard 3-Ring Binder Organizer (1-inch Ring), 11 x 11.8 x 1 in, Dark Grey
Dimensions
- Depth
- 1.7 in
- Length
- 11.8 in
- Width
- 11 in
Description
Bigso Ringo Fiberboard 3-Ring Binder Organizer (1-inch Ring), 11 x 11.8 x 1 in, Dark Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.