Shop BIGSO
See all product information
Create Account
Silvia Organizational Storage Box, Canvas Blue, 5 9 x 6 5 x 11 6 Inches, 6PK
- Mfr # 5921C3843
- Zoro # G824798203
product price:Â
$
22.99
/pk of 6, $3.83/ea
Key Features
Overall Width
6.5 in
Overall Length
11.6 in
Overall Height
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5921C3843
- Zoro #
- G824798203
- UPC #
- 841411101401
- Country of Origin
- Lithuania
- Item
- Bigso Silvia Organizational Storage Box, Canvas-Like Paper-Laminated Fiberboard with Leather Handle, Blue, 5 9 x 6 5 x 11 6 Inches
Dimensions
- Overall Width
- 6.5 in
- Overall Length
- 11.6 in
- Overall Height
- 5.9 in
Description
Bigso Silvia Organizational Storage Box, Canvas-Like Paper-Laminated Fiberboard with Leather Handle, Blue, 5 9 x 6 5 x 11 6 Inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.