Small Storage Basket, Peach Skin Fabric, Black, 12PK
- Mfr # 6993S1001
- Zoro # G924798073
product price:Â
$
8.99
/pk of 12, $0.75/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Overall Width
7.9 in
Overall Length
5.9 in
Overall Height
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6993S1001
- Zoro #
- G924798073
- UPC #
- 841411119567
- Country of Origin
- Lithuania
- Item
- Bigso Small Storage Basket, Peach Skin Fabric, Black
Dimensions
- Overall Width
- 7.9 in
- Overall Length
- 5.9 in
- Overall Height
- 4.3 in
Description
Bigso Small Storage Basket, Peach Skin Fabric, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.