Small Storage Basket, Peach Skin Fabric, Cream, 12PK
- Mfr # 6993S0901
- Zoro # G524798138
product price:Â
$
8.99
/pk of 12, $0.75/ea
Sold in multiples of 2Â pks for
$17.98
Key Features
Overall Length
5.9 in
Overall Height
4.3 in
Overall Width
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6993S0901
- Zoro #
- G524798138
- UPC #
- 841411119550
- Country of Origin
- Lithuania
- Item
- Bigso Small Storage Basket, Peach Skin Fabric, Cream
Dimensions
- Overall Length
- 5.9 in
- Overall Height
- 4.3 in
- Overall Width
- 7.9 in
Description
Bigso Small Storage Basket, Peach Skin Fabric, Cream
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.