Soft Foldable Fiberboard Storage Box with Lid, 7.5 x 10.2 x 13.8 in, Small, Grey, 8PK
- Mfr # 6935S0101
- Zoro # G324798062
product price:Â
$
23.99
/pk of 8, $3.00/ea
Key Features
Overall Width
10.2 in
Overall Length
13.8 in
Overall Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6935S0101
- Zoro #
- G324798062
- UPC #
- 841411104433
- Country of Origin
- Lithuania
- Item
- Bigso Soft Foldable Fiberboard Storage Box with Lid, 7.5 x 10.2 x 13.8 in, Small, Grey
Dimensions
- Overall Width
- 10.2 in
- Overall Length
- 13.8 in
- Overall Height
- 7.5 in
Description
Bigso Soft Foldable Fiberboard Storage Box with Lid, 7.5 x 10.2 x 13.8 in, Small, Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.