Storage Cube, Linen Fabric with Bamboo Frame, 12PK
- Mfr # 6982S0601
- Zoro # G024798102
product price:Â
$
24.99
/pk of 12, $2.08/ea
Key Features
Overall Height
1 in
Overall Width
11.8 in
Overall Length
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6982S0601
- Zoro #
- G024798102
- UPC #
- 841411119444
- Country of Origin
- Lithuania
- Item
- Bigso Storage Cube, Linen Fabric with Bamboo Frame
Dimensions
- Overall Height
- 1 in
- Overall Width
- 11.8 in
- Overall Length
- 11.8 in
Description
Bigso Storage Cube, Linen Fabric with Bamboo Frame
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.