Shop BIGSO
See all product information
Create Account
Tapered Bin Large Beige, 8PK
- Mfr # 6952S0201
- Zoro # G024798188
product price:Â
$
23.99
/pk of 8, $3.00/ea
Key Features
Overall Width
14 in
Overall Height
1 in
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6952S0201
- Zoro #
- G024798188
- UPC #
- 841411111240
- Country of Origin
- Lithuania
- Item
- Tapered Bin Large Beige
Dimensions
- Overall Width
- 14 in
- Overall Height
- 1 in
- Overall Length
- 18 in
Description
Tapered Bin Large Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.