Walter Letter Tray, 11 x 13.1 x 5.2 Inches, Ash Color, 3PK
- Mfr # 8541C6249LEA648
- Zoro # G624798069
product price:Â
$
36.99
/pk of 3, $12.33/ea
Key Features
Width
13.1 in
Length
10 in
Depth
5.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8541C6249LEA648
- Zoro #
- G624798069
- UPC #
- 841411110281
- Country of Origin
- Lithuania
- Item
- Bigso Walter Letter Tray, 11 x 13.1 x 5.2 Inches, Ash Color
Dimensions
- Width
- 13.1 in
- Length
- 10 in
- Depth
- 5.2 in
Description
Bigso Walter Letter Tray, 11 x 13.1 x 5.2 Inches, Ash Color
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.