Zoro Homepage

Cat-A-Corner Squaring Brace - No 6 - 10' L

  • Mfr # 0019-46-510

  • Zoro # G3137648


product price: $93.59
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
1 3/4 in
Overall Length
136 11/16 in
Overall Height
3 in
Material
Steel
Includes
Squaring Brace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0019-46-510
Zoro #
G3137648
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/4 in
Overall Length
136 11/16 in
Overall Height
3 in
Manufacturers Warranty Length
1 yr
Compatible Scaffold Width
5 ft
Compatible Scaffold Height
20 ft

Details

Item
Squaring Brace
Material
Steel
Includes
Squaring Brace
Color
Yellow
Number of Sides
2
Finish
Powder Coated
Standards
OSHA Compliant
For Use With Mfr. Model Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Product Type
Squaring Brace
Number of Pieces
1
Compatible with Manufacturer Model Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Frame Spacing
10 ft
Compatible Manufacturer Model Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Compatible Manufacturer Part Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Compatible with Manufacturer Model No.
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Compatible with Mfr. Model No.
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
For Use with Mfr Model Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Compatible Pump Manufacturer Part Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552
Compatible Mfr. Model Number
0010-01-10, 0012-202-10, 0012-210-10, 6004-02552

Description

Brace-Cata6- 5Ftx10Ft Stg510D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.