Zoro Homepage

Easi-Guard - Side Panel - 10' L

  • Mfr # 0012-210-10

  • Zoro # G3137639


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Overall Width
1 1/4 in
Overall Length
121 5/8 in
Overall Height
15.5 in
Material
Steel
Includes
Side Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012-210-10
Zoro #
G3137639
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/4 in
Overall Length
121 5/8 in
Overall Height
15.5 in
Manufacturers Warranty Length
1 yr
Compatible Scaffold Height
3.5 ft
Compatible Scaffold Width
10 ft

Details

Item
Side Panel
Material
Steel
Includes
Side Panel
Color
Yellow
Load Capacity
200 lb
Finish
Galvanized
Standards
ANSI, CSA, OSHA Compliant
Number of Sides
2
For Use With Mfr. Model Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Product Type
Side Panel
Number of Pieces
1
Frame Spacing
10 ft
Load Capacity - Maximum
200 lb
Compatible with Manufacturer Model Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Features
Easi-Guard and Panel-Guard Components are Not Interchangeable, End Panel Toeboard Adjusts to Accommodate Various Deck Styles, End Panels include Built-In 6in Steel Toeboard, End Panels use Steel Tubular Top Rail with Chained Mid-Rail
Compatible Manufacturer Model Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Compatible Manufacturer Part Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Compatible with Manufacturer Model No.
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Compatible with Mfr. Model No.
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
For Use with Mfr Model Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Compatible Pump Manufacturer Part Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552
Compatible Mfr. Model Number
0010-01-10, 0012-202-10, 0019-46-510, 6004-02552

Description

St93-10 Ez Guard 10Ft Side Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.