Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easi-Guard - Side Toeboard - 10' L

  • Mfr # 0012-202-10

  • Zoro # G3137611


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Width
1 in
Overall Length
118 5/8 in
Overall Height
6.2 in
Material
Steel
Includes
Hinge Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012-202-10
Zoro #
G3137611
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
118 5/8 in
Overall Height
6.2 in
Manufacturers Warranty Length
1 yr
Compatible Scaffold Height
3.5 ft
Compatible Scaffold Width
10 ft

Details

Item
Side Toeboard
Material
Steel
Includes
Hinge Pins
Color
Yellow
Standards
ANSI, CSA, OSHA Compliant
Finish
Powder Coated
Number of Sides
2
For Use With Mfr. Model Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Product Type
Toeboard
Frame Spacing
10 ft
Number of Pieces
2
Features
Easi-Guard and Panel-Guard Components are Not Interchangeable, End Panel Toeboard Adjusts to Accommodate Various Deck Styles, End Panels include Built-In 6in Steel Toeboard, End Panels use Steel Tubular Top Rail with Chained Mid-Rail
Compatible with Manufacturer Model Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Compatible Manufacturer Model Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Compatible Manufacturer Part Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Compatible with Manufacturer Model No.
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Compatible with Mfr. Model No.
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
For Use with Mfr Model Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Compatible Pump Manufacturer Part Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552
Compatible Mfr. Model Number
0010-01-10, 0012-210-10, 0019-46-510, 6004-02552

Description

Kit-Ez Grd Side Toeboard 120In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.