Easi-Guard - Side Toeboard - 7' L
Mfr # 0012-202-07
Zoro # G8999383
product price: $69.15
/eaKey Features
Overall Width
1 in
Overall Length
7 ft
Overall Height
6 in
Material
Steel
Includes
Scaffold Toeboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0012-202-07
Zoro #
G8999383
UPC #
754024015716
Country of Origin
United States
Dimensions
Overall Width
1 in
Overall Length
7 ft
Overall Height
6 in
Compatible Scaffold Width
7 ft
Compatible Scaffold Height
3.5 ft
Details
Item
Scaffold Toeboard
Material
Steel
Includes
Scaffold Toeboard
Color
Yellow
Series
Easi-Guard
For Use With Mfr. Model Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Product Type
Toeboard
Features
Easi-Guard and Panel-Guard Components are Not Interchangeable, End Panel Toeboard Adjusts to Accommodate Various Deck Styles, End Panels include Built-In 6in Steel Toeboard, End Panels use Steel Tubular Top Rail with Chained Mid-Rail
Compatible with Manufacturer Model Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Frame Spacing
7 ft
Number of Pieces
2
Compatible Manufacturer Model Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Compatible Manufacturer Part Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Compatible with Manufacturer Model No.
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Compatible with Mfr. Model No.
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
For Use with Mfr Model Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Compatible Pump Manufacturer Part Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Compatible Mfr. Model Number
0010-01-07, 0012-209-7, 0019-46-507, 6004-02552
Description
Scaffold Toeboard, Height 3/4 Ft Height, Width 6 In, Material Steel, Yellow, Length 7 In Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.