Leveling Jack - Rigid - No 6, 7
Mfr # 0032-086
Zoro # G7195474
product price: $72.99
/eaKey Features
Overall Width
6 in
Overall Length
6 in
Overall Height
24 in
Material
Steel
Includes
Scaffold Leveling Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0032-086
Zoro #
G7195474
UPC #
754024020727
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
6 in
Overall Height
24 in
Stem Length
24 in
Details
Item
Scaffold Leveling Jack
Material
Steel
Includes
Scaffold Leveling Jack
Color
Gray
For Use With Mfr. Model Number
6004-02552
Product Type
Leveling Jack
Base Type
Rigid
Tube Construction
Solid
Load Capacity - Maximum
7,000 lb
Compatible with Manufacturer Model Number
6004-02552
Compatible Manufacturer Model Number
6004-02552
Compatible Manufacturer Part Number
6004-02552
Compatible with Manufacturer Model No.
6004-02552
Compatible with Mfr. Model No.
6004-02552
For Use with Mfr Model Number
6004-02552
Compatible Pump Manufacturer Part Number
6004-02552
Compatible Mfr. Model Number
6004-02552
Description
Scaffold Leveling Jack, Overall Length 6 In., Overall Width 6 In., Overall Height 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.