Zoro Homepage

Outrigger - No 6 - 30" W

  • Mfr # 0048-26

  • Zoro # G3137587


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 3/4 in
Overall Length
33 13/16 in
Overall Height
3.1 ft
Material
Steel
Includes
Clamp Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0048-26
Zoro #
G3137587
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Overall Length
33 13/16 in
Overall Height
3.1 ft
Manufacturers Warranty Length
1 yr
Stem Length
1.5 in

Details

Item
Wide Outrigger
Material
Steel
Includes
Clamp Hardware
Color
Yellow
Finish
Powder Coated
Standards
ANSI, CSA, OSHA Compliant
Number of Sides
2
For Use With Mfr. Model Number
6004-02552
Product Type
Outrigger
Features
Can be used with Casters or Leveling Jacks
Compatible with Manufacturer Model Number
6004-02552
Tube Construction
Hollow
Compatible Manufacturer Model Number
6004-02552
Compatible Manufacturer Part Number
6004-02552
Compatible with Manufacturer Model No.
6004-02552
Compatible with Mfr. Model No.
6004-02552
For Use with Mfr Model Number
6004-02552
Compatible Pump Manufacturer Part Number
6004-02552
Compatible Mfr. Model Number
6004-02552

Description

Outrigger 6 - 32In Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.