Easi-Guard - End Panel w/Toeboard - No 6 - 5' L

  • Mfr # 0012-226-05

  • Zoro # G7109742


product price:  $184.25
/ea
Free Shipping & Returns

Key Features

Overall Width
1 5/8 in
Overall Length
5 ft
Overall Height
42 in
Material
Steel
Includes
Guard Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0012-226-05
Zoro #
G7109742
UPC #
754024016058
Country of Origin
United States

Dimensions

Overall Width
1 5/8 in
Overall Length
5 ft
Overall Height
42 in
Toeboard Height
6 in
Compatible Scaffold Width
5 ft
Compatible Scaffold Height
3.5 ft

Details

Item
Guard Rail
Material
Steel
Includes
Guard Rail
Color
Yellow
Series
Easi-Guard
For Use With Mfr. Model Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Product Type
End Panel
Number of Pieces
1
Frame Spacing
5 ft
Load Capacity - Maximum
200 lb
Compatible with Manufacturer Model Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Features
Easi-Guard and Panel-Guard Components are Not Interchangeable, End Panel Toeboard Adjusts to Accommodate Various Deck Styles, End Panels use Steel Tubular Top Rail with Chained Mid-Rail
Compatible Manufacturer Model Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Compatible Manufacturer Part Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Compatible with Manufacturer Model No.
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Compatible with Mfr. Model No.
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
For Use with Mfr Model Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Compatible Pump Manufacturer Part Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552
Compatible Mfr. Model Number
0012-202-07, 0012-202-10, 0012-209-07, 0012-210-10, 6004-02552

Description

Scaffold Guardrail, Height 42 In, Width 1 5/8 In, Material Steel, Yellow, Length 5 Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.