Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoring Post - Galvanized - 4'11" - 8'7" H

  • Mfr # 0051-031

  • Zoro # G7682523


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0051-031
Zoro #
G7682523
UPC #
754024025265
Country of Origin
United States

Details

Item
Diagonal Brace 24" Lock Spacing,Notch E

Description

Galvanized, 4 ft.11", 8 ft.7" H, 3, 500 Lb Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.