Snap Pin - 2 3/8" - 50 pack
Mfr # 0068-061-50
Zoro # G3137849
product price: $79.49
/pk 50, $1.59/ea
Free Shipping & Returns
Key Features
Overall Width
3/8 in
Overall Length
2 3/8 in
Overall Height
2 in
Material
Steel
Includes
Snap Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0068-061-50
Zoro #
G3137849
UPC #
-
Country of Origin
China
Dimensions
Overall Width
3/8 in
Overall Length
2 3/8 in
Overall Height
2 in
Manufacturers Warranty Length
1 yr
Details
Item
Snap Pin
Material
Steel
Includes
Snap Pin
Standards
ANSI, CSA, OSHA Compliant
Finish
Zinc Plated
Number of Sides
2
Product Type
Snap Pin
Features
Used for Loss Prevention, Pins Secure the Insert to the Frame, Prevent Uplifting
Description
Snap Pin, Overall Length 2.4 in, Overall Width 0.4 in, Overall Height 2 in, Number of Sides 2, Material Steel, Finish Zinc-Plated, Standards ANSI, CSA, OSHA Compliant, Manufacturers Warranty Length 1 yr, Features Used for Loss Prevention, Pins Secure the Insert to the Frame, Prevent Uplifting, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.