ST8100 Stage - 12' L x 8' W x 26" H - Gray Paint

  • Mfr # 0106-GPSP-08X12

  • Zoro # G3482416


product price:  $3,303.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Length
12 ft
Overall Height
27 in
Overall Width
8 ft
Material
Plywood, Steel
Load Capacity
150 lb/sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0106-GPSP-08X12
Zoro #
G3482416
UPC #
754024156501
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Height
27 in
Overall Width
8 ft
Overall Height - Maximum
2.3 ft

Details

Item
Portable Stage Package
Material
Plywood, Steel
Load Capacity
150 lb/sq ft
Includes
(12) Legs, (6) Modular Decks
Standards
IBC, UBC

Description

Portable Stage Package, Overall Length 12 ft, Overall Width 8 ft, Overall Height 27 in, Material Plywood, Steel, Load Capacity 150 lb/sq ft, Standards IBC, UBC, Includes (12) Legs, (6) Modular Decks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.