ST8100 Stage - 40' L x 24' W x 26" H - Gray Carpet

  • Mfr # 0106-GCSP-24X40

  • Zoro # G3482319


product price:  $30,312.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Overall Length
40 ft
Overall Height
27 in
Material
Plywood, Steel
Overall Width
24 ft
Load Capacity
150 lb/sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0106-GCSP-24X40
Zoro #
G3482319
UPC #
754024156556
Country of Origin
United States

Dimensions

Overall Length
40 ft
Overall Height
27 in
Overall Width
24 ft
Overall Height - Maximum
2.3 ft

Details

Item
Carpeted Portable Stage Package
Material
Plywood, Steel
Load Capacity
150 lb/sq ft
Includes
(60) Modular Decks, (77) Legs
Standards
IBC, UBC

Description

Carpeted Portable Stage Package, Overall Length 40 ft, Overall Width 24 ft, Overall Height 27 in, Material Plywood, Steel, Load Capacity 150 lb/sq ft, Standards IBC, UBC, Includes (60) Modular Decks, (77) Legs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.