Walkboard - Aluminum - 19" W x 10' L
Mfr # 0055-220
Zoro # G3137480
product price: $386.99
/eaKey Features
Overall Length
122 17/32 in
Overall Width
19 1/4 in
Overall Height
3.1 in
Load Capacity
791.67 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0055-220
Zoro #
G3137480
UPC #
-
Country of Origin
China
Dimensions
Overall Length
122 17/32 in
Overall Width
19 1/4 in
Overall Height
3.1 in
Manufacturers Warranty Length
1 yr
Length Adjustability
Fixed Length
Compatible Frame Width
19 in
Overall Length - Maximum
10 ft
Details
Item
Walkboard
Load Capacity
791.67 lb
Material
Aluminum
Series
7100
Standards
ANSI, CSA, OSHA Compliant
Finish
Mill
Number of Sides
2
Includes
Wind Latches
Color
Silver
Deck Material
Aluminum
Tread Type
Ribbed
Load Capacity - Maximum
792 lb
Weight
40 lb
Frame Material
Aluminum
Description
Scaffolding Plank, Overall Length 122 17/32 in, Overall Width 19 in, Overall Height 3.1 in, Material Aluminum, Load Capacity 791.67 lb, Series 7100, Standards ANSI, CSA, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.