Walkboard - Aluminum Plywood - A - 24" W x 10' L

  • Mfr # 0054-240

  • Zoro # G7682663


product price:  $285.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0054-240
Zoro #
G7682663
UPC #
754024026439
Country of Origin
United States

Details

Item
Diagonal Brace 12" Lock Spacing,Hole En

Description

50 PSF, Aluminum/Plywood Walkboard, 24" Wx10 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.